This product requires certification to purchase.

14 in x 60 in 28 ga Round Duct Pipe

Southwark Metal

14 in x 60 in 28 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL601428
  • Item #9116957
  • Manufacturer Part #SL601428
5 out of 5 Customer Rating
Brand image
Southwark Metal

14 in x 60 in 28 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL601428
  • Item #9116957
  • Manufacturer Part #SL601428
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 28 ga.
  • Requires Certification

Specifications

Diameter:
14 in
Duct Size:
14 in
Gauge (metal):
28 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round