14 in. Steel Starting Collar
14 in. Steel Starting Collar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 14 in
- Material:
- Steel