14 in. x 28 in. Furnace Box
14 in. x 28 in. Furnace Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 14 in. x 28 in.
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Duct Plenum Type:
- Furnace Box
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Size:
- 14 in x 28 in