14 in. x 8 in. Shortway Vertical 90° Trunk Duct Elbow
14 in. x 8 in. Shortway Vertical 90° Trunk Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1Product Details
Product Details
- Trunk Duct Elbow
Specifications
- Duct Elbow Type:
- Vertical
- Duct Size:
- 14 in x 8 in
- Elbow Degree:
- 90°
- Type:
- SOU16148
- Vent Duct Shape:
- Rectangular