14 x 10 x 60 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe
14 x 10 x 60 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard trunk duct is furnished in button snaplock w/s-cleat & drive connections
- Cross broken for extra stiffening strength
- Available in cartons, uncartoned, no cleat, deep cleat, beaded, or e-lock safety duct
Specifications
- Coating:
- Hot Dipped Galvanized
- Duct Size:
- 14 in x 10 in
- Gauge (metal):
- 26
- Length:
- 60
- Material:
- Steel
- UPC:
- 099273533704
- Vent Duct Shape:
- Rectangular