This product requires certification to purchase.

14 x 8 in. x 5 ft. Hot Dipped Galvanized Steel Rectangular Duct Pipe

Southwark Metal

14 x 8 in. x 5 ft. Hot Dipped Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SOUTD60148
  • Item #9335833
  • Manufacturer Part #TD60148
4.1 out of 5 Customer Rating
Brand image
Southwark Metal

14 x 8 in. x 5 ft. Hot Dipped Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SOUTD60148
  • Item #9335833
  • Manufacturer Part #TD60148
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Standard trunk duct is furnished in button snap lock with S-cleat & drive connections
  • Cross broken for extra stiffening strength
  • Available in cartons, uncartoned, no cleat, deep cleat, beaded, or E-lock safety duct
  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Duct Size:
14 in x 8 in
Length:
5
Material:
Steel
UPC:
099273533728
Vent Duct Shape:
Rectangular