This product requires certification to purchase.

16 in x 48 in 26 ga Round Duct Pipe

Southwark Metal

16 in x 48 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL481626
  • Item #8260136
  • Manufacturer Part #SL481626
5 out of 5 Customer Rating
Brand image
Southwark Metal

16 in x 48 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL481626
  • Item #8260136
  • Manufacturer Part #SL481626
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

Diameter:
16
Duct Size:
16 in
Gauge (metal):
26
Length:
48
Type:
SOUSL481626
Vent Duct Shape:
Round