16 in. Steel Starting Collar
16 in. Steel Starting Collar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 16
- Material:
- Steel