16 in. x 10 in. Longway Flat 90° Trunk Duct Elbow
16 in. x 10 in. Longway Flat 90° Trunk Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1Product Details
Product Details
- Trunk Duct Elbow
Specifications
- Duct Elbow Type:
- Flat
- Duct Size:
- 16 in x 10 in
- Elbow Degree:
- 90
- Type:
- SOU141610
- Vent Duct Shape:
- Rectangular