16 in. x 8 in. Longway Flat 90° Trunk Duct Elbow
16 in. x 8 in. Longway Flat 90° Trunk Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trunk Duct Elbow
Specifications
- Duct Elbow Type:
- Flat
- Duct Size:
- 16 in x 8 in
- Elbow Degree:
- 90
- Type:
- SOU14168
- Vent Duct Shape:
- Rectangular