16 in. x 8 in. x 48 in. Trunk Duct Pipe
16 in. x 8 in. x 48 in. Trunk Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trunk Duct Pipe
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Hot Dipped Galvanized
- Duct Size:
- 16 in x 8 in
- Gauge (metal):
- 26
- Length:
- 48
- Material:
- Galvanized Steel
- Type:
- SOUTD48168
- UPC:
- 099273533544
- Vent Duct Shape:
- Rectangular