16 x 14 in. Duct Reducer Round Steel
16 x 14 in. Duct Reducer Round Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Duct Reducer
Specifications
- Diameter - Inside 1:
- 16
- Diameter - Inside 2:
- 14
- Duct Size:
- 16 in x 14 in
- Gauge (metal):
- 28
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Crimp:
- No