16 x 8 in. x 5 ft. Hot Dipped Galvanized Steel Rectangular Duct Pipe
16 x 8 in. x 5 ft. Hot Dipped Galvanized Steel Rectangular Duct Pipe
Product Details
Product Details
- Standard trunk duct is furnished in button snap lock with S-cleat & drive connections
- Cross broken for extra stiffening strength
- Available in cartons, uncartoned, no cleat, deep cleat, beaded, or E-lock safety duct
Specifications
- Coating:
- Hot Dipped Galvanized
- Duct Size:
- 16 in x 8 in
- Length:
- 5
- Material:
- Steel
- UPC:
- 099273533759
- Vent Duct Shape:
- Rectangular