This product requires certification to purchase.

18 in x 60 in 26 ga Round Duct Pipe

Southwark Metal

18 in x 60 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL601826
  • Item #9200569
  • Manufacturer Part #SL601826
4.8 out of 5 Customer Rating
Brand image
Southwark Metal

18 in x 60 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL601826
  • Item #9200569
  • Manufacturer Part #SL601826
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

Diameter:
18
Duct Size:
18 in
Gauge (metal):
26
Length:
60
Material:
Steel
Product Type:
Snap Lock Pipe, Smoke Pipe
Vent Duct Shape:
Round