18 x 8 x 60 in. 26 ga Galvanized Steel Rectangular Duct Pipe
18 x 8 x 60 in. 26 ga Galvanized Steel Rectangular Duct Pipe
Product Details
Product Details
- Galvanized Steel
Specifications
- Coating:
- Galvanized
- Duct Size:
- 18 in x 8 in
- Gauge (metal):
- 26
- Length:
- 60
- Material:
- Steel
- Vent Duct Shape:
- Rectangular