This product requires certification to purchase.

2-1/4 x 10 x 6 in. Center Steel End Boot

Southwark Metal

2-1/4 x 10 x 6 in. Center Steel End Boot

  • Fast #
  • Part #SOU28R2106
  • Item #8260132
  • Manufacturer Part #28R2106
4.9 out of 5 Customer Rating
Brand image
Southwark Metal

2-1/4 x 10 x 6 in. Center Steel End Boot

  • Fast #
  • Part #SOU28R2106
  • Item #8260132
  • Manufacturer Part #28R2106
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3 in
Diameter
6 in
Gauge (metal)
30 ga
Length
10 in
Register Boot Opening
2-1/4 in x 10 in
Width
2-1/4 in
Characteristics & Features
End Boot Position
Center
Material
Steel