This product requires certification to purchase.

20 in x 10 in x 60 in Rectangular Duct Pipe

Southwark Metal

20 in x 10 in x 60 in Rectangular Duct Pipe

  • Fast #
  • Part #SOUTDR602010
  • Item #9200502
  • Manufacturer Part #TDR602010
3.5 out of 5 Customer Rating
Brand image
Southwark Metal

20 in x 10 in x 60 in Rectangular Duct Pipe

  • Fast #
  • Part #SOUTDR602010
  • Item #9200502
  • Manufacturer Part #TDR602010
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Duct Size:
20 in x 10 in
Gauge (metal):
26
Length:
60
Material:
Hot Dipped Galvanized Steel
Type:
SOUTDR602010
Vent Duct Shape:
Rectangular