20 x 10 in. 24 ga Hot Dipped Galvanized Steel Spiral Duct Pipe
20 x 10 in. 24 ga Hot Dipped Galvanized Steel Spiral Duct Pipe
Product Details
Product Details
- Galvanized Steel
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Hot Dipped Galvanized
- Diameter:
- 20
- Duct Size:
- 20 in x 10 in
- Gauge (metal):
- 24
- Length:
- 120
- Material:
- Steel
- Vent Duct Shape:
- Spiral