This product requires certification to purchase.

20 x 10 x 48 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe

Southwark Metal

20 x 10 x 48 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe

  • Fast #
  • Part #SOUTD482010
  • Item #9335841
  • Manufacturer Part #TD482010
4 out of 5 Customer Rating
Brand image
Southwark Metal

20 x 10 x 48 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe

  • Fast #
  • Part #SOUTD482010
  • Item #9335841
  • Manufacturer Part #TD482010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard trunk duct is furnished in button snaplock w/s-cleat & drive connections
  • Cross broken for extra stiffening strength
  • Available in cartons, uncartoned, no cleat, deep cleat, beaded, or e-lock safety duct
  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Duct Size:
20 in x 10 in
Gauge (metal):
26 ga
Length:
48 in
Material:
Steel
UPC:
099273586823
Vent Duct Shape:
Rectangular