This product requires certification to purchase.

20 x 8 x 60 in. 26 ga Galvanized Steel Rectangular Duct Pipe

Southwark Metal

20 x 8 x 60 in. 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SOUTDR60208
  • Item #9116873
  • Manufacturer Part #TDR60208
5 out of 5 Customer Rating
Brand image
Southwark Metal

20 x 8 x 60 in. 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SOUTDR60208
  • Item #9116873
  • Manufacturer Part #TDR60208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Size:
20 in x 8 in
Gauge (metal):
26
Length:
60
Material:
Steel
Vent Duct Shape:
Rectangular