22 x 8 x 60 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe
22 x 8 x 60 in. 26 ga Hot Dipped Galvanized Steel Trunk Rectangular Duct Pipe
Product Details
Product Details
- Standard trunk duct is furnished in button snaplock w/s-cleat & drive connections
- Cross broken for extra stiffening strength
- Available in cartons, uncartoned, no cleat, deep cleat, beaded, or e-lock safety duct
Specifications
- Coating:
- Hot Dipped Galvanized
- Duct Size:
- 22 in x 8 in
- Gauge (metal):
- 26 ga
- Length:
- 60 in
- Material:
- Steel
- UPC:
- 099273533841
- Vent Duct Shape:
- Rectangular