This product requires certification to purchase.

24 in. x 8 in. - 24 in. x 16 in. Cold Air Return Boot

Southwark Metal

24 in. x 8 in. - 24 in. x 16 in. Cold Air Return Boot

  • Fast #
  • Part #SOU815B
  • Item #9335902
  • Manufacturer Part #815B
4.8 out of 5 Customer Rating
Brand image
Southwark Metal

24 in. x 8 in. - 24 in. x 16 in. Cold Air Return Boot

  • Fast #
  • Part #SOU815B
  • Item #9335902
  • Manufacturer Part #815B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Return Air Drop
  • Requires Certification

Specifications

ASTM:
ASTM A-653 CS Type B
Gauge (metal):
26 ga
Material:
Galvanized Steel
UPC:
099273578453