24 x 10 x 60 in. 26 ga Hot Dipped Galvanized Steel Rectangular Duct Pipe
24 x 10 x 60 in. 26 ga Hot Dipped Galvanized Steel Rectangular Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard trunk duct is furnished in button snap lock with S-Cleat & drive connections
- Cross broken for extra stiffening strength
- Available in cartons, uncartoned, no cleat, deep cleat, beaded, or E-Lock safety duct
Specifications
- Coating:
- Hot Dipped Galvanized
- Duct Size:
- 24 in x 10 in
- Gauge (metal):
- 26 ga
- Length:
- 60 in
- Material:
- Steel
- UPC:
- 099273533858
- Vent Duct Shape:
- Rectangular