24 x 8 x 48 in. 26 ga Rectangular Duct Pipe
24 x 8 x 48 in. 26 ga Rectangular Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Duct Size:
- 24 in x 8 in
- Gauge (metal):
- 26
- Length:
- 48
- Material:
- Steel
- UPC:
- 099273636160
- Vent Duct Shape:
- Rectangular