This product requires certification to purchase.

3-1/4 in. x 10 in. Shortway Vertical 90° Wallstack Elbow

Southwark Metal

3-1/4 in. x 10 in. Shortway Vertical 90° Wallstack Elbow

  • Fast #
  • Part #SOUWS16310
  • Item #8259945
  • Manufacturer Part #WS16310
3.9 out of 5 Customer Rating
Brand image
Southwark Metal

3-1/4 in. x 10 in. Shortway Vertical 90° Wallstack Elbow

  • Fast #
  • Part #SOUWS16310
  • Item #8259945
  • Manufacturer Part #WS16310
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shortway Vertical 90° Wallstack Elbow
  • Requires Certification

Specifications

Duct Elbow Type:
Vertical
Duct Size:
3-1/4 in x 10 in
Elbow Degree:
90
Type:
SOUWS16310
Vent Duct Shape:
Rectangular