3 in. 30 ga. 90° Duct Elbow
3 in. 30 ga. 90° Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duct Elbow
Specifications
- Duct Size:
- 3 in
- Elbow Degree:
- 90
- Gauge (metal):
- 30
- Type:
- SOU90330
- Vent Duct Shape:
- Round