This product requires certification to purchase.

3 in. x 120 in. Galvanized Steel Round Duct Pipe

Southwark Metal

3 in. x 120 in. Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SOUMU120330
  • Item #9267284
  • Manufacturer Part #MU120330
5 out of 5 Customer Rating
Brand image
Southwark Metal

3 in. x 120 in. Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SOUMU120330
  • Item #9267284
  • Manufacturer Part #MU120330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3 in
Duct Size
3 in
Length
120 in
Characteristics & Features
Adjustable
No
Coating
Galvanized
Vent Duct Shape
Round
Warranty & Product Information
Type
SOUMU120330