4 in x 120 in 26 ga Galvanized Steel Round Duct Pipe
4 in x 120 in 26 ga Galvanized Steel Round Duct Pipe
Product Details
Product Details
- Acme type lock, shipped closed
Specifications
- Coating:
- Galvanized
- Diameter:
- 4
- Diameter - Inside 1:
- 4
- Duct Size:
- 4 in
- Gauge (metal):
- 26
- Length:
- 120
- Material:
- Steel
- Vent Duct Shape:
- Round