4 x 10 in. 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe
4 x 10 in. 26 ga Hot Dipped Galvanized Steel Spiral Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Galvanized Steel
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Hot Dipped Galvanized
- Diameter:
- 4
- Duct Size:
- 4 in x 10 in
- Gauge (metal):
- 26
- Length:
- 120
- Material:
- Steel
- Vent Duct Shape:
- Spiral