5 in x 60 in Oval Duct Pipe
5 in x 60 in Oval Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oval Duct Pipe
Specifications
- Duct Size:
- 5 in
- Gauge (metal):
- 30
- Length:
- 60
- Material:
- Hot Dipped Galvanized Steel
- Type:
- SOU1605
- Vent Duct Shape:
- Oval