This product requires certification to purchase.

5 in. Steel Starting Collar

Southwark Metal

5 in. Steel Starting Collar

  • Fast #
  • Part #SOU97LS5
  • Item #8259867
  • Manufacturer Part #97LS5
3.2 out of 5 Customer Rating
Brand image
Southwark Metal

5 in. Steel Starting Collar

  • Fast #
  • Part #SOU97LS5
  • Item #8259867
  • Manufacturer Part #97LS5
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Steel
  • Requires Certification

Specifications

ASTM:
ASTM A-653 CS Type B
Diameter:
5
Material:
Steel