This product requires certification to purchase.

6 in x 120 in 26 ga Round Duct Pipe

Southwark Metal

6 in x 120 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL120626
  • Item #9200543
  • Manufacturer Part #SL120626
5 out of 5 Customer Rating
Brand image
Southwark Metal

6 in x 120 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL120626
  • Item #9200543
  • Manufacturer Part #SL120626
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

Diameter:
6
Duct Size:
6 in
Gauge (metal):
26
Length:
120
Type:
SOUSL120626
Vent Duct Shape:
Round