6 in. 24 ga. 90° Duct Elbow
6 in. 24 ga. 90° Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 24 ga.
Specifications
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 6 in
- Elbow Degree:
- 90
- Fitting Type:
- Smoke Pipe Elbow
- Gauge (metal):
- 24
- Material:
- Steel
- Type:
- SOU90624
- Vent Duct Shape:
- Round