6 in. 30 ga. Rectangular to Round Adhesive Top Takeoff with Damper
6 in. 30 ga. Rectangular to Round Adhesive Top Takeoff with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 30 ga.
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 6
- Duct Size:
- 6 in
- Gauge (metal):
- 30
- Height:
- 7-1/4
- Length:
- 6
- Material:
- Steel
- Product Type:
- Adhesive Top Takeoff
- Vent Duct Shape:
- Rectangular to Round
- Width:
- 6
- With Damper:
- Yes