This product requires certification to purchase.

6 x 12 x 6 in. End Boot

Southwark Metal

6 x 12 x 6 in. End Boot

  • Fast #
  • Part #SOU28R6126
  • Item #9116835
  • Manufacturer Part #28R6126
4 out of 5 Customer Rating
Brand image
Southwark Metal

6 x 12 x 6 in. End Boot

  • Fast #
  • Part #SOU28R6126
  • Item #9116835
  • Manufacturer Part #28R6126
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.

Product Details

Product Details

  • End Boot
  • Requires Certification

Specifications

Diameter:
6 in
Length:
12 in
Register Boot Opening:
6 in x 12 in
Width:
6 in