This product requires certification to purchase.

6 x 24 in. 30 ga Steel Round Duct Pipe

Southwark Metal

6 x 24 in. 30 ga Steel Round Duct Pipe

  • Fast #
  • Part #SOUSL24630
  • Item #9116860
  • Manufacturer Part #SL24630
4.8 out of 5 Customer Rating
Brand image
Southwark Metal

6 x 24 in. 30 ga Steel Round Duct Pipe

  • Fast #
  • Part #SOUSL24630
  • Item #9116860
  • Manufacturer Part #SL24630
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • 30 ga.
  • Requires Certification

Specifications

Diameter:
6
Duct Size:
6 in
Gauge (metal):
30
Length:
24
Material:
Steel
Vent Duct Shape:
Round