6 x 5 in. Duct Reducer Round Steel
6 x 5 in. Duct Reducer Round Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duct Reducer
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Duct Size:
- 6 in x 5 in
- Gauge (metal):
- 28
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Crimp:
- No