This product requires certification to purchase.

7 in x 60 in Oval Duct Pipe

Southwark Metal

7 in x 60 in Oval Duct Pipe

  • Fast #
  • Part #SOU1607
  • Item #9116969
  • Manufacturer Part #1607
5 out of 5 Customer Rating
Brand image
Southwark Metal

7 in x 60 in Oval Duct Pipe

  • Fast #
  • Part #SOU1607
  • Item #9116969
  • Manufacturer Part #1607
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oval Duct Pipe
  • Requires Certification

Specifications

Duct Size:
7 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Hot Dipped Galvanized Steel
Vent Duct Shape:
Oval