7 in. 26 ga 90 Degree Duct Elbow
7 in. 26 ga 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
- 26 ga.
Specifications
- ASTM:
- ASTM A-653
- Diameter:
- 7
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 7 in
- Elbow Degree:
- 90
- Fitting Type:
- Smoke Pipe Elbow
- Gauge (metal):
- 26
- Material:
- Steel
- Vent Duct Shape:
- Round