7 in. Longway Flat Oval 45° Duct Elbow
7 in. Longway Flat Oval 45° Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duct Elbow
Specifications
- Duct Elbow Type:
- Flat
- Duct Size:
- 7 in
- Elbow Degree:
- 45
- Type:
- SOU1137
- Vent Duct Shape:
- Oval