7 in. Oval to Round 90° Elbow Boot - No Crimp
7 in. Oval to Round 90° Elbow Boot - No Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Oval to Round 90° Boot
Specifications
- Duct Size:
- 7 in
- Elbow Degree:
- 90
- Type:
- SOU1247
- Vent Duct Shape:
- Oval