This product requires certification to purchase.

8 in x 24 in 26 ga Round Duct Pipe

Southwark Metal

8 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL24826
  • Item #8259984
  • Manufacturer Part #SL24826
3.2 out of 5 Customer Rating
Brand image
Southwark Metal

8 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #SOUSL24826
  • Item #8259984
  • Manufacturer Part #SL24826
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

Diameter:
8 in
Duct Size:
8 in
Gauge (metal):
26 ga
Length:
24 in
Product Type:
Snap Lock Pipe, Smoke Pipe
Type:
SOUSL24826
Vent Duct Shape:
Round