This product requires certification to purchase.

8 in. 26 ga. Round Adhesive Takeoff

Southwark Metal

8 in. 26 ga. Round Adhesive Takeoff

  • Fast #
  • Part #SOUATT8
  • Item #9116816
  • Manufacturer Part #ATT8
5 out of 5 Customer Rating
Brand image
Southwark Metal

8 in. 26 ga. Round Adhesive Takeoff

  • Fast #
  • Part #SOUATT8
  • Item #9116816
  • Manufacturer Part #ATT8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Diameter:
8 in
Duct Size:
8 in
Gauge (metal):
26 ga
Height:
6 in
Length:
11 in
Material:
Steel
Product Type:
Adhesive Takeoff
Vent Duct Shape:
Round
Width:
11 in
With Damper:
No