This product requires certification to purchase.

8 in. x 6 in. 2-Piece Reducer - No Crimp

Southwark Metal

8 in. x 6 in. 2-Piece Reducer - No Crimp

  • Fast #
  • Part #SOU58286
  • Item #9335858
  • Manufacturer Part #58286
5 out of 5 Customer Rating
Brand image
Southwark Metal

8 in. x 6 in. 2-Piece Reducer - No Crimp

  • Fast #
  • Part #SOU58286
  • Item #9335858
  • Manufacturer Part #58286
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 2-Piece Reducer - No Crimp
  • Requires Certification

Specifications

ASTM:
ASTM A-653 CS Type B
Duct Size:
8 in x 6 in
Fitting Type:
Reducing
Gauge (metal):
28 ga
Material:
Galvanized Steel
Type:
SOU58286
UPC:
099273521060
Vent Duct Shape:
Round
With Crimp:
Yes