8 in. x 6 in. Duct Reducer
8 in. x 6 in. Duct Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duct Reducer
Specifications
- Diameter - Inside 1:
- 8
- Diameter - Inside 2:
- 6
- Duct Size:
- 8 in x 6 in
- Gauge (metal):
- 26
- Material:
- Hot Dipped Galvanized Steel
- Type:
- SOUSP5886
- Vent Duct Shape:
- Round
- With Crimp:
- No