This product requires certification to purchase.

8 in. x 7 in. 2-Piece Reducer - No Crimp

Southwark Metal

8 in. x 7 in. 2-Piece Reducer - No Crimp

  • Fast #
  • Part #SOU58287
  • Item #9335859
  • Manufacturer Part #58287
3.9 out of 5 Customer Rating
Brand image
Southwark Metal

8 in. x 7 in. 2-Piece Reducer - No Crimp

  • Fast #
  • Part #SOU58287
  • Item #9335859
  • Manufacturer Part #58287
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 2-Piece Reducer - No Crimp
  • Requires Certification
Dimensions & Measurements
Duct Size
8 in x 7 in
Gauge (metal)
28 ga
Included Components
With Crimp
Yes
Characteristics & Features
Fitting Type
Reducing
Material
Galvanized Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
Type
SOU58287
UPC
099273521077