8 in. x 8 in. Oval to Round 90° Boot with Oval Side Crimped
8 in. x 8 in. Oval to Round 90° Boot with Oval Side Crimped
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oval to Round 90° Boot
Specifications
- Coating:
- Galvanized
- Diameter:
- 8
- Gauge (metal):
- 30
- Material:
- Steel
- Product Type:
- Oval to Round 90° Boot
- With Damper:
- No