This product requires certification to purchase.

8 in. x 8 in. x 60 in. Trunk Duct Pipe

Southwark Metal

8 in. x 8 in. x 60 in. Trunk Duct Pipe

  • Fast #
  • Part #SOUTD6088
  • Item #9335839
  • Manufacturer Part #TD6088
4.7 out of 5 Customer Rating
Brand image
Southwark Metal

8 in. x 8 in. x 60 in. Trunk Duct Pipe

  • Fast #
  • Part #SOUTD6088
  • Item #9335839
  • Manufacturer Part #TD6088
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard trunk duct is furnished in button snap lock with S-cleat & drive connections
  • Cross broken for extra stiffening strength
  • Available in cartons, uncartoned, no cleat, deep cleat, beaded, or E-lock safety duct
  • Requires Certification

Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Hot Dipped Galvanized
Duct Size:
8 in x 8 in
Gauge (metal):
26 ga
Length:
5 ft
Material:
Steel
UPC:
099273533933
Vent Duct Shape:
Square