This product requires certification to purchase.

96 in. 28 ga Galvanized Steel S Cleat

Southwark Metal

96 in. 28 ga Galvanized Steel S Cleat

  • Fast #
  • Part #SOU6S96
  • Item #7377697
  • Manufacturer Part #6S96
4.3 out of 5 Customer Rating
Brand image
Southwark Metal

96 in. 28 ga Galvanized Steel S Cleat

  • Fast #
  • Part #SOU6S96
  • Item #7377697
  • Manufacturer Part #6S96
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Specifications

ASTM:
ASTM A653 CS Grade B
Coating:
Galvanized
Duct Cleat Shape:
S Cleat
Gauge (metal):
96
Length:
96
Material:
Steel
Width:
2