This product requires certification to purchase.

16 in. Filter Rack

Southwark Metal

FR Series 16 in. Filter Rack

  • Fast #
  • Part #SOUFR1625
  • Item #7310119
  • Manufacturer Part #FR1625
4.9 out of 5 Customer Rating
Brand image
Southwark Metal

FR Series 16 in. Filter Rack

  • Fast #
  • Part #SOUFR1625
  • Item #7310119
  • Manufacturer Part #FR1625
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Tampa, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-653 CS Type B
Collection:
FR Series
Color Finish Name:
Galvanized
Depth:
1 in
Height:
16 in
Length:
25 in
Material:
Steel
Product Type:
Filter Rack